Ultimate Brown Patio Loveseat Cover, 58"x 40"D x 35"H

  • Mfr # UDLV604235

  • Zoro # G9791995


product price: $61.59
/ea

Key Features

Width
42 in
Length
60 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
58 in W x 40 in D x 35 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDLV604235
Zoro #
G9791995
UPC #
052963048896
Country of Origin
China

Dimensions

Width
42 in
Length
60 in
Cover Dimensions
58 in W x 40 in D x 35 in H
Size
58 in W x 40 in D x 35 in H
Height
35 in

Details

Item
Brown Patio Loveseat Cover,Ultimate,58"x
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Brown Patio Loveseat Cover,Ultimate,58 In.x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.