Zoro Homepage

Ultimate Brown Patio Picnic Table Cover, Ultimate, 72"x57"

  • Mfr # UPT725730

  • Zoro # G9791934


product price: $73.79
/ea

Key Features

Width
57 in
Length
72 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
70 in W x 55 in D x 30 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPT725730
Zoro #
G9791934
UPC #
052963048759
Country of Origin
China

Dimensions

Width
57 in
Length
72 in
Cover Dimensions
70 in W x 55 in D x 30 in H
Size
70"W x 55"D x 30"H
Height
30 in

Details

Item
Brown Patio Picnic Table Cover,Ultimate,
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Brown Patio Picnic Table Cover,Ultimate,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.