Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H

  • Mfr # URT744632

  • Zoro # G9792625


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Width
46 in
Length
74 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
72 in W x 44 in D x 32 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URT744632
Zoro #
G9792625
UPC #
052963048834
Country of Origin
China

Dimensions

Width
46 in
Length
74 in
Cover Dimensions
72 in W x 44 in D x 32 in H
Size
72 in W x 44 in D x 32 in H
Height
35 in

Details

Item
Brown Patio Rectangular Table Cover,Ulti
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Brown Patio Rectangular Table Cover,Ulti

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.