Ultimate Brown Patio Rocking Chair Cover, 32"W x 40"D x 40"H

  • Mfr # UPR344240

  • Zoro # G9791584


product price:  $61.75
/ea

Key Features

Width
42.5 in
Length
34.5 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
32 in W x 40 in D x 40 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPR344240
Zoro #
G9791584
UPC #
052963048810
Country of Origin
China

Dimensions

Width
42.5 in
Length
34.5 in
Cover Dimensions
32 in W x 40 in D x 40 in H
Height
40 in
Size
32 in W x 40 in D x 40 in H

Details

Item
Brown Patio Rocking Chair Cover,Ultimate
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Brown Patio Rocking Chair Cover,Ultimate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.