Zoro Homepage

Ultimate Brown Patio Sectional Cover, 83"L (left) x 104"L (right)

  • Mfr # USC085106

  • Zoro # G9792616


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
34 in
Length
85 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
83 in L (left) x 104 in L (right) x 32 in D x 31 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USC085106
Zoro #
G9792616
UPC #
052963048773
Country of Origin
China

Dimensions

Width
34 in
Length
85 in
Cover Dimensions
83 in L (left) x 104 in L (right) x 32 in D x 31 in H
Size
83 in L (left) x 104 in L (right) x 32 in D x 31 in H
Height
31 in

Details

Item
Brown Patio Sectional Cover,Ultimate,85"
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!

  • PREMIUM PATIO FURNITURE COVER : Fits sectional l-shape lounge set œ right up to 104" x 83"W (Back) x 32"D x 31"H
  • PATIO FURNITURE COVERS with WARRANTY: Two-year limited warranty
  • WATER-RESISTANT: High-strength, water-resistant materials
  • DURABLE COVER WITH ADVANCED FEATURES: Click-close straps in each corner hold the cover securely in place and closed
  • Elastic hem with cord locks provide a custom-like fit
  • Tape sealing at critical seams prevents leaking
  • Double-stitched seams for extra durability
  • Not designed to entirely cover the wheels or legs
  • Please refer to your furniture care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.