Zoro Homepage

Ultimate Brown Patio Table Set Cover, 56" Dia x 29"H

  • Mfr # UTR5629

  • Zoro # G9791828


product price: $58.95
/ea

Key Features

Width
56 in
Length
56 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
56 in Dia x 29 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTR5629
Zoro #
G9791828
UPC #
052963048520
Country of Origin
China

Dimensions

Width
56 in
Length
56 in
Cover Dimensions
56 in Dia x 29 in H
Size
56 in Dia x 29 in H
Height
29 in

Details

Item
Brown Patio Table Set Cover,Ultimate,56"
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!

  • PREMIUM PATIO FURNITURE COVER : Fits round table and 4 chairs up to 56in DIA œ BISTRO
  • OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty
  • WATER-RESISTANT: High-strength, water-resistant materials
  • DURABLE COVER WITH ADVANCED FEATURES: Elastic hem with cord lock provides a custom-like fit
  • Click-close straps in each corner hold the cover securely in place
  • Double-stitched seams for extra durability
  • Tape sealing at critical seams prevents leaking
  • Not designed to entirely cover the wheels or legs
  • Please refer to your furniture care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.