Zoro Homepage

Ultimate Brown Patio Table Set Cover, Ultimate, 96", 96"x96", Height: 29

  • Mfr # UTRU9629

  • Zoro # G9792458


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
96 in
Length
96 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTRU9629
Zoro #
G9792458
UPC #
052963048742
Country of Origin
China

Dimensions

Width
96 in
Length
96 in
Cover Dimensions
96 in L x 96 in W x 29 in H
Height
29 in
Size
96" L x 96" W x 29" H

Details

Item
Brown Patio Table Set Cover,Ultimate,96"
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Brown Patio Table Set Cover,Ultimate,96 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.