Ultimate Mocha Patio Loveseat Cover, 62"W x 38"D x 62"H

  • Mfr # ULV623835

  • Zoro # G9790376


product price: $49.39
/ea

Key Features

Width
62 in
Length
38 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
62 in W x 38 in D x 35 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULV623835
Zoro #
G9790376
UPC #
-
Country of Origin
China

Dimensions

Width
62 in
Length
38 in
Cover Dimensions
62 in W x 38 in D x 35 in H
Height
35 in
Size
62 in W x 38 in D x 35 in H

Details

Item
Mocha Patio Loveseat Cover,Ultimate,62"x
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Mocha Patio Loveseat Cover,Ultimate,62 In.x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.