Zoro Homepage

Ultimate Mocha Patio Round Table Set Cover, 90" Dia x 29"H

  • Mfr # UTR09090

  • Zoro # G9790437


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Width
90 in
Length
90 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
90 in Dia x 29 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTR09090
Zoro #
G9790437
UPC #
-
Country of Origin
China

Dimensions

Width
90 in
Length
90 in
Cover Dimensions
90 in Dia x 29 in H
Height
29 in
Size
90 in Dia x 29 in H

Details

Item
Mocha Patio Round Table Set Cover,Ultima
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Mocha Patio Round Table Set Cover,Ultima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.