Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimate Patio Air Condtioner Cover, Ultimate, 32"x, 32"x32"

  • Mfr # UAC3430

  • Zoro # G9791575


product price: $42.65
/ea

Key Features

Width
32 in
Length
32 in
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
Cover Dimensions
32 in Dia x 30 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UAC3430
Zoro #
G9791575
UPC #
052963050011
Country of Origin
China

Dimensions

Width
32 in
Length
32 in
Cover Dimensions
32 in Dia x 30 in H
Size
32"DIA x 30"H
Height
30 in

Details

Item
Patio Air Condtioner Cover,Ultimate,32"x
Color
Mocha Cappuccino
Material
67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene

Description

Patio Air Condtioner Cover,Ultimate,32 In.x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.