Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimate Waterproof Cushion Storage Bag

  • Mfr # UCK583630

  • Zoro # G716478312


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Depth
36 in
Height
30 in
Width
58 in
Material
Woven Polyester & Non-woven Olefin with Laminated Backing
Size
58W x 36D x 30H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCK583630
Zoro #
G716478312
UPC #
855760007123
Country of Origin
China

Dimensions

Depth
36 in
Height
30 in
Width
58 in
Size
58W x 36D x 30H

Details

Item
Outdoor Storage Bags
Material
Woven Polyester & Non-woven Olefin with Laminated Backing
Color
Mocha Cappuccino

Description

Ultimate storage bags are designed to protect your outdoor cushions from dirt, sun, rain, and heavy snow.These waterproof bags are made with heavy-duty fabrics and taped seams to prevent leaks.We added thoughtful details, like reinforced handles for easy carrying.Protect your entire outdoor set with matching covers from this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.