Zoro Homepage

Ultimate Waterproof Fire Pit Cover, 56 Inch

  • Mfr # UFPREC56

  • Zoro # G816478328


product price: $59.99
/ea

Key Features

Length
56 in
Width
38 in
Size
56L x 38W x 24H
Color
Mocha Cappuccino
Material
Woven Polyester & Non-woven Olefin with Laminated Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFPREC56
Zoro #
G816478328
UPC #
855760007086
Country of Origin
China

Dimensions

Length
56 in
Width
38 in
Size
56L x 38W x 24H
Height
24 in

Details

Item
Firepit Covers
Color
Mocha Cappuccino
Material
Woven Polyester & Non-woven Olefin with Laminated Backing

Description

Ideal for harsh weather and high wind conditions, Ultimate covers are designed to protect your outdoor investments from dirt, sun, rain, and snow.These waterproof covers are made with heavy-duty fabrics and taped seams that prevent leaks.We added thoughtful details, like breathable side panels that minimize condensation.Protect your entire outdoor set with matching covers from this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.