Zoro Homepage

Ultimate Waterproof Outdoor Fire Pit Cover

  • Mfr # UFPR4424

  • Zoro # G616478269


product price: $49.99
/ea

Key Features

Height
24 in
Width
44 in
Material
Woven Polyester & Non-woven Olefin with Laminated Backing
Length
44 in
Size
44Dia x 24H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFPR4424
Zoro #
G616478269
UPC #
52963048476
Country of Origin
China

Dimensions

Height
24 in
Width
44 in
Length
44 in
Size
44Dia x 24H

Details

Item
Firepit Covers
Material
Woven Polyester & Non-woven Olefin with Laminated Backing
Color
Mocha Cappuccino

Description

Ideal for harsh weather and high wind conditions, Ultimate covers are designed to protect your outdoor investments from dirt, sun, rain, and heavy snow.These waterproof covers are made with heavy-duty fabrics and taped seams to prevent leaks.We added thoughtful details, like breathable side panels that minimize condensation.Protect your entire outdoor set with matching covers from this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.