
Ultimate Waterproof Outdoor Table & Chair Set Cover
Mfr # UTR8429
Zoro # G516478277
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Woven Polyester & Non-woven Olefin with Laminated Backing
Height
29 in
Width
84 in
Length
84 in
Color
Mocha Cappuccino
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTR8429
Zoro #
G516478277
UPC #
52963048551
Country of Origin
China
Dimensions
Height
29 in
Width
84 in
Length
84 in
Size
84Dia x 29H
Details
Material
Woven Polyester & Non-woven Olefin with Laminated Backing
Color
Mocha Cappuccino
Item
Patio Furniture Covers
Description
Ideal for harsh weather and high wind conditions, Ultimate covers are designed to protect your outdoor investments from dirt, sun, rain, and heavy snow. These waterproof covers are made with heavy-duty fabrics and taped seams to prevent leaks. We added thoughtful details, like breathable side panels that minimize condensation. Protect your entire outdoor set with matching covers from this collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.