Zoro Homepage

Water-Resistant Accent Pillows, Pool Party Flamingo, PK2

  • Mfr # PPPP1818

  • Zoro # G200830640


product price: $40.99
/pk 2, $20.50/ea

Key Features

Size
18"L x 18"W x 5"Thick
Material
Shell: 100% Woven Polyester, Fill: Polyester Fibers
Overall Height
5
Overall Width
18
Thickness
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPPP1818
Zoro #
G200830640
UPC #
-
Country of Origin
China

Dimensions

Size
18"L x 18"W x 5"Thick
Overall Height
5
Overall Width
18
Thickness
5
Length
18
Overall Length
18
Height
5
Width
18

Details

Color
Pool Party Flamingo
Material
Shell: 100% Woven Polyester, Fill: Polyester Fibers
Application
Accent pillows for couch, loveseat, sofa
Features
Cozy polyester fiber fill on the inside
Weight
1.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.