Weather Defender Truck Cover with StormFlow, Standard Cab, Short Beds up to 17'11inL
- Mfr # A3CMT217
- Zoro # G416483548
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Height
71 in
Color
Grey
Size
17 ft. 11 In. L
Width
68 in
Material
Non-woven Polypropylene with Laminated PE & PVC-coated Woven Polyester Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3CMT217
- Zoro #
- G416483548
- UPC #
- 52963053302
- Country of Origin
- China
- Item
- Car & Truck Covers
- Color
- Grey
- Material
- Non-woven Polypropylene with Laminated PE & PVC-coated Woven Polyester Mesh
Dimensions
- Height
- 71 in
- Size
- 17 ft. 11 In. L
- Length (In.)
- 215 in
- Width
- 68 in
Description
Perfect for all-weather protection and storage for your car. Duck Covers Weather Defender semi-custom covers are made of a triple-layer, water-resistant material that does not trap condensation but allows condensation to escape through evaporation. StormFlow technology enhances the cover's durability. Protects against dust, dirt, pollution, bird droppings, tree sap and UV fading. Elasticized bottom hem for a secure, custom fit vehicle cover. Non-scratch tie-down grommets and rope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.