Shop DUCK BRAND
See all product information
Create Account
Duck 1.88 in. W X 15 yd L Neon Green Solid Duct Tape
Mfr # 1265018
Zoro # G9033408
product price: $9.15
/eaKey Features
Tensile Strength
22 lbs/in
Duct Tape Length
15 yd
Duct Tape Width
1.88 in
Tape Backing Material
Rubber
Features
Reinforced, Medium Duty, Easy Tear; Water Proof, Tear Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1265018
- Zoro #
- G9033408
- UPC #
- 75353035108
- Country of Origin
- United States
Dimensions
- Duct Tape Length
- 15 yd
- Duct Tape Width
- 1.88 in
- Tape Core Diameter
- 3 in
Details
- Item
- High-performance Colour Duct Tape
- Tensile Strength
- 22 lbs/in
- Tape Backing Material
- Rubber
- Features
- Reinforced, Medium Duty, Easy Tear; Water Proof, Tear Resistant
- Type
- Duct Tape
Description
Available in a vibrant assortment of colors, Neon Green Duck Tape Brand duct tape is the simple solution for your toughest or most creative craft and DIY projects. Use Duck Tape colors to coordinate and match your latest fix around the house, decorate and customize your space or even make a colorful DIY wallet or rose. With the same trusted quality and durability as original Duck Tape Brand Duct Tape, you can even use it for heavy-duty outdoor use, gardening, bundling, labeling and color-coding.
- • Tears easily by hand for simple application
- • Heavy-duty strength and adhesion to conform to uneven surfaces
- • Works on a variety of surfaces, including wood, vinyl, plastic, leather, metal and laminate
- • Great for temporary indoor floor marking and removes cleanly from most surfaces for up to 3 weeks. Not recommended for hardwood floors or in direct sunlight
- • Made in the USA with globally sourced materials
- • Conforms to ASTM D-4236
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.