Shop SHURTAPE

Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Black

  • Mfr # 200782
  • Zoro # G4882985

product price: 
$
2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Tape Color
Black
Series
EV 57
Tape Thickness
7 mil
Performance Temp.
20 Degrees to 176 Degrees F
Tape Tensile Strength
16 lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200782
Zoro #
G4882985
UPC #
040074025578
Country of Origin
China

Dimensions

Tape Thickness
7 mil
Width
3.063IN
Length
3.063IN
Diameter
3-1/16"
Tape Core Diameter
1 1/2 in
Size
3/4" x 66ft
Height
0.75IN
Core Size
1.5"
Metric Tape Length
20 m
Imperial Tape Width
3/4 in
Metric Tape Width
19 mm
Imperial Tape Length
22 yd

Details

Tape Color
Black
Series
EV 57
Performance Temp.
20 Degrees to 176 Degrees F
Item
Electrical Tape
Tape Tensile Strength
16 lb/in
Color
Black
Adhesion Strength
16 oz./in.
Duct Tape Adhesive
Rubber
Tape Backing Material
Polyvinyl Chloride Film
Shape
Continuous Roll
UV Resistance
UV-Resistant
Standards
CSA 22.2, UL Listed
Max. Voltage
600V
Material
Monomeric Polyvinylchloride (PVC)
Temperature Range
19 Degrees to 176 Degrees F
Weight
0.216LB
Elongation
250 %
Adhesion to Stainless Steel
24 oz/in width
Tape Resistance Properties
Acid-Resistant, Alkaline-Resistant, Corrosion-Resistant, Oil-Resistant
Tape Type
Insulating Electrical Tape
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
32 Degrees F
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
176 Degrees F
Tape Properties
Electrically Non-Conductive
Voltage Rating
600 V
Self-extinguishing
Self-Extinguishing
Liner Included
Liner Not Included
Breakdown Voltage
9,100 V
Dielectric Strength
1,300 V/mil
Product Form
Continuous Roll
Adhesion to Steel
24 oz/in
Tape Conformability
Highly Conformable
Specifications Met
CSA, UL
Tape Sub-Type
General Purpose
Tape Backing Construction
Film
Tape Brand
SHURTAPE
Tape Adhesive Material
Rubber
Products By Industry
Electrical
Flame Retardant
Flame-Retardant

Description

Electrical Tape, General Purpose, Polyvinyl Chloride Film, Tape Adhesive Material Rubber, 3/4 in, 22 yd, 7 mil, SHURTAPE, Series EV 57, Black, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 176 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.