Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Duck Brand Heavy-Duty Carton Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear DUC-SC-55CLEAR

Heavy-Duty Carton Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (Discontinued)

  • Mfr # DUC-SC-55CLEAR
  • Zoro # G000002186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUC-SC-55CLEAR
Zoro #
G000002186
UPC #
75353110492
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.88"
Thickness
2.6 mil
Length
54.6 yds
Size
1.88" x 54.6 yds

Details

Color
Clear
Standards
Meets U.S. Postal Regulations
Tensile Strength
31 lb/in
Tape Paper Weight
0.368 lbs
Material
Plastic

Description

When it's time to pack up, be sure to choose a durable tape that's tear- and break-resistant. Duck Brand® HD ClearTM Heavy Duty Packing Tape is designed with a long-lasting acrylic adhesive that keeps your boxes and packages secure during shipping, moving and storage. Plus, it goes on completely clear so you can box up your belongings while keeping your storage space at home or the office looking nice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.