This item is Discontinued.

Duck Brand Packaging Tape, 1.88" x 55 yd., Clear, PK6 240053

Packaging Tape, 1.88" x 55 yd., Clear, PK6 (Discontinued)

  • Mfr # 240053
  • Zoro # G6429459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240053
Zoro #
G6429459
UPC #
075353071212
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
1.88 in
Tape Length
55 yds
Tape Core Diameter
3 in
Thickness
1.9 mil
Length
55 yds
Width
1.88"
Size
1.88" x 55 yds

Details

Item
Packaging Tape,1.88" x 55 yd.,Clear,PK6
Tape Backing Material
Plastic
Tape Color
Clear
Tape Paper Weight
1.665 lbs
Material
Plastic
Color
Clear
Tensile Strength
25 lb/in
Retroreflective Grade
Heavy-Duty
Adhesive Material
Hot Melt Synthetic Rubber
Product Type
Packaging Tape,1.88" x 55 yd.,Clear,PK6

Description

Packaging Tape,1.88 In. x 55 yd.,Clear,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.