Shop DUCK BRAND
See all product information
Create Account
Packing Tape, 2.6 mil Thick, 3 in W x 55 yd L, 3 in Core Dia., Clear, 6 PK
- Mfr # 00-07496
- Zoro # G6429556
product price:Â
$
40.89
/pk of 6, $6.82/ea
Key Features
Tape Backing Material
Plastic
Tape Thickness
2.6 mil
Tape Color
Clear
Tape Core Diameter
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-07496
- Zoro #
- G6429556
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 2.6 mil
- Tape Core Diameter
- 3 in
- Width
- 3 in
- Length
- 55 yd
- Size
- 3 in x 54.6 yds
Details
- Item
- Packing Tape
- Tape Backing Material
- Plastic
- Tape Color
- Clear
- Standards
- Meets U.S. Postal Regulations
- Retroreflective Grade
- Heavy-Duty
- Finish
- Gloss
- Material
- Acrylic, Plastic
Description
Acrylic Packing Tape, Package Quantity 6