Shop DUCK BRAND
See all product information
Create Account
Packing Tape, 1.88 in W x 22.2 yd L, Clear
- Mfr # 285886
- Zoro # G513756194
product price:Â
$
8.95
/ea
Key Features
Width
1.9 in
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285886
- Zoro #
- G513756194
- UPC #
- 75353073070
- Country of Origin
- Taiwan, Province of China
- Item
- Packing Tape
- Tape Color
- Clear
Dimensions
- Length
- 22.2 yd
- Width
- 1.9 in
Description
Meets postal regulations. Ultraviolet resistance eliminates yellowing and increases shelf life. Offers wide temperature range performance 14 to 140 deg F. 2.6 mil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.