Zoro Homepage

4 in. Round Copper Vent with Damper Only

  • Mfr # 13C

  • Zoro # G416051341


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Copper
Length (In.)
11.75 in
Width (In.)
7 in
Gas Vent Pipe Support Outside Dia.
4 in
For Use With
Bathroom fans and clothes dryers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13C
Zoro #
G416051341
UPC #
673261342402
Country of Origin
United States

Dimensions

Length (In.)
11.75 in
Width (In.)
7 in
Gas Vent Pipe Support Outside Dia.
4 in

Details

Material of Construction
Copper
For Use With
Bathroom fans and clothes dryers

Description

This is the 1 hood that will last the life of your home. Made of raw uncoated copper, the hood will age gracefully and take on a patina influenced by the natural environment. For those who want the quality of the past and reliability that comes with the best, these copper hoods offer the traditional detail that will compliment your home's exterior for years to come. Suitable for use with most bathroom fans and clothes dryers.


  • 7.5 in. L collar for easier installation
  • Flange helps to prevent damper from flapping in strong wind
  • Hemmed edges add to the quality look and feel
  • Does not come with a screen, screened vents not recommended for dryer applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.