Zoro Homepage

6 in. Smoke Pipe Plug

  • Mfr # 6SPPL

  • Zoro # G016051345


original price: $22.69
9% off
new price: $20.45
/ea

Key Features

Depth
2-2/8 in
For Use With
heating exhaust
Length
6-3/8 in
Material
Galvanized aluminum
Width
6-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SPPL
Zoro #
G016051345
UPC #
683632191805
Country of Origin
United States

Dimensions

Depth
2-2/8 in
Length
6-3/8 in
Width
6-3/8 in

Details

For Use With
heating exhaust
Material
Galvanized aluminum

Description

Consider using the 6 in. Smoke Pipe Plug for if you have a hole in a heating exhaust in your home. This plug helps plus 6 in. holes. This plug is made of 24 gauge galvanized aluminum.


  • Helps plug 6 in. holes
  • Made of 24 gauge aluminum
  • Galvanized
  • 2-2/8 in. H x 6-3/8 in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.