Zoro Homepage

Compound, Easy Application, HVAC, 5 lb

  • Mfr # 81881

  • Zoro # G511209326


product price: $21.15
/ea
Sold in multiples of 2 for $42.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81881
Zoro #
G511209326
UPC #
21449818810
Country of Origin
United States

Description

RectorSeal Duct Seal Compound is a gray, soft, non-toxic, putty-type compound that adheres to most clean dry surfaces. The putty like duct sealant compound is easy to use and can be hand applied from 25 DegF to 120 DegF. Duct Seal creates an air and water tight seal. Resistant to water, alcohol, and mild acids and bases. Duct Seal Compound is asbestos-free. It will not damage plastic materials, corrode metals, or have adverse effect on human skin. Duct Seal compound; grey in color and putty like; non-corrosive and non-irritant. Can be hand-shaped to any form and reused if necessary, has many applications in HVAC/R, plumbing, metal fabrication, and a superb general purpose sealant around the home. May be painted immediately after applying and won't bleed through dry paint film. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.