Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, 12 In. H, 12 In. W, Cammed

  • Mfr # GRFDH12GA

  • Zoro # G3400616


product price: $44.45
/ea

Key Features

Door Height
12 in
Material
Steel
Rough Opening Height
11 in
Rough Opening Width
11 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFDH12GA
Zoro #
G3400616
UPC #
747548274141
Country of Origin
United States

Dimensions

Door Height
12 in
Door Width
12 in
Rough Opening Height
11 in
Rough Opening Width
11 in
Mounting Stud Length
2 in
Material Thickness
24 ga
Door Thickness
2 1/8 in

Details

Material
Steel
Finish
Galvanized
Latch
Single Cam
Temp. Range
175 Degrees max
Shape
Square
Hinges
Tab-In
Item
Duct Access Door
Standards
SMACNA
Observation Port Material
Steel
Minimum Temperature Rating
-70 Degrees F
For Media Type
Air
For Duct Shape
Rectangular
Door Shape
Square
Minimum Pressure Rating
2 in wc
Latch Type
Single Cam
Product Type
Access Door
Insulation Material
Fiberglass
Maximum Temperature Rating
Standard Temperature
Fire Rating
Not Rated
Hinge Style
Tab-In

Description

Duct Access Door, Door Height 12 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.