Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, 13 In. W, 9 In. H, Steel

  • Mfr # GRD128F2GA

  • Zoro # G3312005


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Door Height
8 in
Door Width
12 in
Material
Steel
Rough Opening Height
8 in
Rough Opening Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRD128F2GA
Zoro #
G3312005
UPC #
747548274417
Country of Origin
United States

Dimensions

Door Height
8 in
Door Width
12 in
Rough Opening Height
8 in
Rough Opening Width
12 in
Mounting Stud Length
1 1/2 in
Door Thickness
1 1/8 in
Material Thickness
16 ga

Details

Material
Steel
Finish
Galvanized
Temp. Range
2300 Degrees max
Hinges
None
Standards
NFPA 96
Shape
Rectangular
Includes
Self-Adhesive Template
Item
Duct Access Door
Latch
Thumbscrews
Maximum Temperature Rating
High Temperature ( Greater Than2000 Degrees F)
Observation Port Material
Steel
Material Fabrication
Stamped
Fire Rating
Not Rated
Product Type
Access Door
Number of Mounting Stud
2
Maximum Pressure Rating
20 in wc
Hinge Style
None
Latch Type
Thumbscrews
For Duct Shape
Rectangular
For Media Type
Air
Door Shape
Rectangular

Description

Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.