Zoro Homepage

Access Door, 14 In. H, 14 In. W, Uncoated

  • Mfr # GRD1212ULBI

  • Zoro # G0608151


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
12 in
Rough Opening Width
12 in
Finish
Uncoated
Temp. Range
2300 Degrees max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRD1212ULBI
Zoro #
G0608151
UPC #
094714129676
Country of Origin
United States

Dimensions

Door Height
14 in
Door Width
14 in
Rough Opening Height
12 in
Rough Opening Width
12 in
Material Thickness
11 ga
Door Thickness
1/2 in
Mounting Stud Length
1 1/2 in

Description

Duct Access Door, Door Height 14 in, Door Shape Square, Door Thickness 1/2 in, Door Width 14 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 11 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.