Zoro Homepage

Access Door, 16 In. H, 16 In. W, Tab-In

  • Mfr # GRFDH16GA

  • Zoro # G0734221


product price: $64.15
/ea

Key Features

Door Height
16 in
Material
Steel
Rough Opening Height
15 in
Rough Opening Width
15 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFDH16GA
Zoro #
G0734221
UPC #
747548274165
Country of Origin
United States

Dimensions

Door Height
16 in
Door Width
16 in
Rough Opening Height
15 in
Rough Opening Width
15 in
Material Thickness
24 ga
Door Thickness
2 1/8 in
Mounting Stud Length
2 in

Description

Duct Access Door, Door Height 16 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 16 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.