Zoro Homepage

Access Door, 16 In. W, 16 In. H, Cammed

  • Mfr # GRFDC16GA

  • Zoro # G0637271


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Door Height
16 in
Material
Steel
Rough Opening Height
15 in
Rough Opening Width
15 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFDC16GA
Zoro #
G0637271
UPC #
747548274264
Country of Origin
United States

Dimensions

Door Height
16 in
Door Width
16 in
Rough Opening Height
15 in
Rough Opening Width
15 in
Door Thickness
2 1/8 in
Material Thickness
24 ga
Mounting Stud Length
2 in

Description

Duct Access Door, Door Height 16 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 16 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.