Zoro Homepage

Access Door, 17 In. W, 13 In. H, Steel

  • Mfr # GRD1612F2GA

  • Zoro # G0247624


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Door Height
12 in
Door Width
16 in
Material
Steel
Rough Opening Height
12 in
Rough Opening Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRD1612F2GA
Zoro #
G0247624
UPC #
747548274424
Country of Origin
United States

Dimensions

Door Height
12 in
Door Width
16 in
Rough Opening Height
12 in
Rough Opening Width
16 in
Door Thickness
1 1/8 in
Mounting Stud Length
1 1/2 in
Material Thickness
16 ga

Details

Material
Steel
Finish
Galvanized
Standards
NFPA 96
Includes
Self-Adhesive Template
Item
Duct Access Door
Hinges
None
Shape
Oval
Temp. Range
2300 Degrees max
Latch
Thumbscrews
Door Shape
Rectangular
Hinge Style
None
For Duct Shape
Rectangular
Maximum Pressure Rating
20 in wc
Material Fabrication
Stamped
Number of Mounting Stud
2
Observation Port Material
Steel
Maximum Temperature Rating
High Temperature ( Greater Than2000 Degrees F)
Fire Rating
Not Rated
Latch Type
Thumbscrews
For Media Type
Air
Product Type
Access Door

Description

Duct Access Door, Door Height 12 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 16 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.