Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, 20 In. H, 20 In. W, Tab-In

  • Mfr # GRFDH20GA

  • Zoro # G2329266


product price: $68.19
/ea

Key Features

Door Height
20 in
Material
Steel
Rough Opening Height
19 in
Rough Opening Width
19 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFDH20GA
Zoro #
G2329266
UPC #
747548274189
Country of Origin
United States

Dimensions

Door Height
20 in
Door Width
20 in
Rough Opening Height
19 in
Rough Opening Width
19 in
Material Thickness
24 ga
Mounting Stud Length
2 in
Door Thickness
2 1/8 in

Details

Material
Steel
Finish
Galvanized
Temp. Range
175 Degrees max
Item
Duct Access Door
Latch
Single Cam
Shape
Square
Standards
SMACNA
Hinges
Tab-In
For Duct Shape
Rectangular
Maximum Temperature Rating
Standard Temperature
Door Shape
Square
Observation Port Material
Steel
Product Type
Access Door
Latch Type
Single Cam
Minimum Pressure Rating
2 in wc
Fire Rating
Not Rated
Minimum Temperature Rating
-70 Degrees F
Hinge Style
Tab-In
For Media Type
Air
Insulation Material
Fiberglass

Description

Duct Access Door, Door Height 20 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 20 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.