Zoro Homepage

Access Door, 20 In. W, 16 In. H, Uncoated

  • Mfr # GRD1814ULBI

  • Zoro # G2804401


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
14 in
Rough Opening Width
18 in
Finish
Uncoated
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRD1814ULBI
Zoro #
G2804401
UPC #
094714129683
Country of Origin
United States

Dimensions

Door Height
16 in
Door Width
20 in
Rough Opening Height
14 in
Rough Opening Width
18 in
Mounting Stud Length
1 1/2 in
Material Thickness
11 ga
Door Thickness
1/2 in

Details

Material
Steel
Finish
Uncoated
Shape
Rectangular
Temp. Range
2300 Degrees max
Standards
NFPA 96, UL 1978
Item
Duct Access Door
Hinges
None
Includes
Self-Adhesive Template
Latch
Thumbscrews
Door Shape
Rectangular
Fire Rating
Not Rated
Observation Port Material
Steel
Latch Type
Thumbscrews
Hinge Style
None
Maximum Temperature Rating
High Temperature ( Greater Than2000 Degrees F)
For Duct Shape
Rectangular
Product Type
Access Door
Number of Mounting Stud
2
Weight
48 lb
For Media Type
Air, Grease

Description

Duct Access Door, Door Height 16 in, Door Shape Rectangular, Door Thickness 1/2 in, Door Width 20 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 11 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.