Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, 20 In. W, 20 In. H, Cammed

  • Mfr # GRFDC20GA

  • Zoro # G1132232


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Door Height
20 in
Material
Steel
Rough Opening Height
19 in
Rough Opening Width
19 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFDC20GA
Zoro #
G1132232
UPC #
747548274288
Country of Origin
United States

Dimensions

Door Height
20 in
Door Width
20 in
Rough Opening Height
19 in
Rough Opening Width
19 in
Door Thickness
2 1/8 in
Mounting Stud Length
2 in
Material Thickness
24 ga

Details

Material
Steel
Finish
Galvanized
Temp. Range
175 Degrees max
Hinges
Tab-In
Shape
Square
Latch
Double Cam
Standards
SMACNA
Item
Duct Access Door
Minimum Pressure Rating
2 in wc
Door Shape
Square
For Media Type
Air
Insulation Material
Fiberglass
Hinge Style
Tab-In
Observation Port Material
Steel
Maximum Temperature Rating
Standard Temperature
For Duct Shape
Rectangular
Product Type
Access Door
Minimum Temperature Rating
-70 Degrees F
Fire Rating
Not Rated
Latch Type
Double Cam

Description

Duct Access Door, Door Height 20 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 20 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.