Zoro Homepage

Access Door, 22 In. W, 22 In. H, Uncoated

  • Mfr # GRD2020ULBI

  • Zoro # G3421467


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
20 in
Rough Opening Width
20 in
Finish
Uncoated
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRD2020ULBI
Zoro #
G3421467
UPC #
747548274370
Country of Origin
United States

Dimensions

Door Height
22 in
Door Width
22 in
Rough Opening Height
20 in
Rough Opening Width
20 in
Material Thickness
11 ga
Door Thickness
1/2 in
Mounting Stud Length
1 1/2 in

Details

Material
Steel
Finish
Uncoated
Shape
Square
Standards
NFPA 96, UL 1978
Item
Duct Access Door
Latch
Thumbscrews
Includes
Self-Adhesive Template
Temp. Range
2300 Degrees max
Hinges
None
Door Shape
Square
Product Type
Access Door
Number of Mounting Stud
2
For Media Type
Air, Grease
Weight
36 lb
For Duct Shape
Rectangular
Hinge Style
None
Observation Port Material
Steel
Latch Type
Thumbscrews
Maximum Temperature Rating
High Temperature ( Greater Than2000 Degrees F)
Fire Rating
Not Rated

Description

Duct Access Door, Door Height 22 in, Door Shape Square, Door Thickness 1/2 in, Door Width 22 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 11 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.