Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Cleaner Access Door, 11 In., Round

  • Mfr # GRDCI10GA

  • Zoro # G3474554


product price: $55.19
/ea

Key Features

Door Height
11 in
Material
Steel
Rough Opening Height
10 in
Rough Opening Width
10 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRDCI10GA
Zoro #
G3474554
UPC #
747548279320
Country of Origin
United States

Dimensions

Door Height
11 in
Door Width
11 in
Rough Opening Height
10 in
Rough Opening Width
10 in
Door Thickness
7/8 in
Material Thickness
24 ga
Mounting Stud Length
1 1/2 in

Details

Material
Steel
Finish
Galvanized
Shape
Circular
Temp. Range
200 Degrees max
Latch
Thumbscrews
Hinges
None
Item
Duct Access Door
Standards
ASTM D746, UL 94 HF 1
Includes
Adhesive Template
For Media Type
Air
Hinge Style
None
Observation Port Material
Steel
Maximum Pressure Rating
20 in wc
For Duct Shape
Rectangular
Product Type
Access Door
Material Fabrication
Stamped
Latch Type
Thumbscrews
Insulation Material
Fiberglass
Door Shape
Round
Minimum Temperature Rating
-20 Degrees F
Maximum Temperature Rating
Standard Temperature
Fire Rating
Not Rated
Number of Mounting Stud
2

Description

Duct Access Door, Door Height 11 in, Door Shape Round, Door Thickness 7/8 in, Door Width 11 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Fiberglass, Latch Type Thumbscrews, Material Thickness 24 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable, Rough Opening Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.