Zoro Homepage

Glue Dots, Quick-Stick Series, Clear, 13 oz, Dot

  • Mfr # GRQUICKSTICKCAN13

  • Zoro # G504417387


product price: $12.29
/ea

Key Features

Application
HVAC
Materials Bonded
Insulation, Fiberglass, Foam, Metal, Wood
Container Size
13 oz
Container Type
Dot
Working Time
2 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRQUICKSTICKCAN13
Zoro #
G504417387
UPC #
-
Country of Origin
United States

Dimensions

Container Size
13 oz
Container Size - Adhesives
13 oz

Details

Item
Glue Dots
Application
HVAC
Materials Bonded
Insulation, Fiberglass, Foam, Metal, Wood
Container Type
Dot
Working Time
2 min
Color
Clear
Series
Quick-Stick
Begins to Harden
2 to 4 min
Type
Liner Adhesive
Standards
California SCAQMD 1168 Rule Compliant, LEED(R) Compliant
Characteristics
Disposable System, HAPS Free, Low VOC, Methylene Chloride Free, No Ozone Depleting Substances, Permanent Bond, Quick Tack, Self-Contained
Begins to Harden - Adhesives
2 to 4 min
Maximum Application Temperature
100 Degrees F
Features
Disposable System, HAPS Free, Low VOC, Methylene Chloride Free, No Ozone Depleting Substances, Permanent Bond, Quick Tack, Self-Contained
Low Odor
No
Interior/Exterior
Interior Only
VOC Content Weight Percentage
32.5 %
High Tack
No
Minimum Application Temperature
60 Degrees F
Water Resistance
Not Water-Resistant
Heat Resistant
No
Temp. Range
60 Degrees to 100 Degrees F
Full Cure
4 min
Full Cure Time - Adhesives
4 min
Temperature Range
60 Degrees to 100 Degrees F
Product Type
Spray Adhesive
Container Type - Adhesives
Aerosol Can
Full Cure Time
4 min
Adhesive Color
Clear
Primary Applications
HVAC
Temperature Range - Adhesives
60 Degrees to 100 Degrees F

Description

Spray Adhesive, Adhesive Color Clear, Container Size 13 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Quick-Stick, Working Time 2 min, Features Disposable System, HAPS Free, Low VOC, Methylene Chloride Free, No Ozone Depleting Substances, Permanent Bond, Quick Tack, Self-Contained, Full Cure Time 4 min, Heat Resistant No, High Tack No, Interior/Exterior Interior Only, Low Odor No, Standards SCAQMD Compliant, LEED, Water Resistance Not Water-Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.