Shop DUCTMATE

Round Duct Coupler, 16 in Duct Dia, Metal, 24 ga GA, 16 in W, 42" L, 16" H

  • Mfr # GRLABQS16GA
  • Zoro # G6914223

product price: 
$
68.99
/ea

Key Features

Duct Fitting Duct Size
16"
Width
16 in
For Use With
Round Duct, Light Gauge Tubing or Hoses
Gauge
24 ga
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GRLABQS16GA
Zoro #
G6914223
UPC #
094726835749
Country of Origin
United States
For Use With
Round Duct, Light Gauge Tubing or Hoses
Gauge
24 ga
Construction Material
Metal
Coating
Galvanized
Pressure Rating
W.G. (30 in Positive / 30 in Negitive)
Item
Duct Coupler
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Gasketed Coupler
Standards
SMACNA
Special Features
Self Sealing, No Fasteners Required, Reusable, Double-Bolt Design
Material
Steel
Series
LABQS
Type
Gasketed Coupler
Application
Commercial, Residential
Color
Silver
Finish
Galvanized
Shape
Straight
Connection Type
Double Bolt
Gas Appliance Category
Category I, Category II, Category III, Category IV
Duct Compatibility
Round Spiral
For Duct Shape
Round
Maximum Temperature Rating
250 Degrees F
Seal Material
Polyethylene
Minimum Pressure Rating
5 in wc
Maximum Pressure Rating
30 in wc
Product Type
Gasketed Coupler
Fabric Material
Neoprene
Weight
2.1 lb
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
16"
Width
16 in
Height
16"
Inlet Diameter
16 in
Length
3 1/2 in
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
42 in
Overall Height
16 in
Overall Length
3 1/2 in
Overall Width
16 in
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
Material Thickness
24 ga
Wire Rope Length
3 1/2 in

Description

Duct Coupler, For Nominal Duct Diameter 16 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 16 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 2.1 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 16 in, Outlet Diameter 16 in, Maximum Airflow Not Applicable, Overall Width 16 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.