Round Duct Coupler, 4 in Duct Dia, Metal, 24 ga GA, 4 in W, 42" L, 4" H

  • Mfr # GRLABQS4GA

  • Zoro # G6792441


product price:  $35.69
/ea

Key Features

Duct Fitting Duct Size
4"
Width
4 in
For Use With
Round Duct, Light Gauge Tubing or Hoses
Gauge
24 ga
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRLABQS4GA
Zoro #
G6792441
UPC #
094726835626
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Width
4 in
Height
4"
Inlet Diameter
4 in
Length
42"
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
42 in
Overall Length
3 1/2 in
Overall Height
4 in
Overall Width
4 in
Inside Diameter
4 in
For Nominal Duct Diameter
4 in
Material Thickness
24 ga

Details

For Use With
Round Duct, Light Gauge Tubing or Hoses
Gauge
24 ga
Construction Material
Metal
Coating
Galvanized
Item
Duct Coupler
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Standards
SMACNA
Duct Fitting Item
Gasketed Coupler
Special Features
Quick, Easy Installation
Material
Steel
Type
Gasketed Coupler
Color
Silver
Application
Commercial, Residential
Finish
Galvanized
Series
LABQS
Duct Compatibility
Round Spiral
Product Type
Gasketed Coupler
Maximum Temperature Rating
250 Degrees F
Shape
Straight
Gas Appliance Category
Category I, Category II, Category III, Category IV
For Duct Shape
Round
Maximum Pressure Rating
30 in wc
Minimum Pressure Rating
5 in wc
Connection Type
Double Bolt
Weight
0.84 lb
Seal Material
Polyethylene
Fabric Material
Neoprene

Description

Duct Coupler, For Nominal Duct Diameter 4 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 4 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 0.84 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 4 in, Outlet Diameter 4 in, Maximum Airflow Not Applicable, Overall Width 4 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.