Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ductmate Spray Adhesive, 12 oz, Aerosol Can, Begins to Harden in 0 sec GRQUICKSTICKCAN

Spray Adhesive, 12 oz, Aerosol Can, Begins to Harden in 0 sec (Discontinued)

  • Mfr # GRQUICKSTICKCAN
  • Zoro # G5408505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRQUICKSTICKCAN
Zoro #
G5408505
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11.75 fl oz
Size
12 oz.
Container Size - Adhesives
12 oz
Container Size and Type
11.75 fl oz Aerosol Can
Container Size Range
Under 16 fl oz

Details

Item
Spray Adhesive
Application
Duct lining
Materials Bonded
Fabric, Fiberglass, Insulation, Laminate, Metal, Wood
Container Type
Aerosol Can
Begins to Harden - Adhesives
0 sec
Working Time
2 min
Full Cure Time - Adhesives
1 hr
Temperature Range - Adhesives
60 Degrees to 90 Degrees F
Substrates
Metal, Fabrics and Others
Container Type - Adhesives
Aerosol Can
Curing Time
Air Dry for 5 min.
Net Weight (Oz.)
11.75
Bonding Range
1 to 20 min
Type
Aerosol
Characteristics
Fast Tack, Strong Adhesion
Pressure Sensitive
Yes
Maximum Performance Temperature
160 Degrees F
Maximum Application Temperature
90 Degrees F
Temperature Range
60 Degrees to 90 Degrees F
Minimum Application Temperature
60 Degrees F
High Tack
No
Minimum Performance Temperature
-30 Degrees F
Heat Resistant
No
Interior/Exterior
Interior Only
Low Odor
No
Features
Easy Application, Extremely Quick Tack, High Solids Content, Methylene Chloride Based, Solvent-Based Aerosol, Strong Permanent Bond
Water Resistance
Not Water-Resistant
Full Cure Time
1 hr
Primary Applications
HVAC
Product Type
Spray Adhesive
Working Time Grade
Quick Working Time
Brand & Series
DUCTMATE
Primary Application
For Insulation and Duct Liners
Secondary Compatible Materials
Fabric and Foam, Glass and Fiberglass, Metals, Paper and Wood, Plastics

Description

Spray Adhesive, Container Size 11.75 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Working Time 2 min, Features Easy Application, Extremely Quick Tack, High Solids Content, Methylene Chloride Based, Solvent-Based Aerosol, Strong Permanent Bond, Full Cure Time 1 hr, Heat Resistant No, High Tack No, Interior/Exterior Interior Only, Low Odor No, Water Resistance Not Water-Resistant, Materials Bonded Fabric, Fiberglass, Insulation, Laminate, Metal, Wood

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.