Shop DUE NORTH
See all product information
Create Account
Traction Device, Heel Coverage, Pull-On, Tungsten Carbide, Stud, Fits Shoe Size Universal
- Mfr # V3550470-O/S
- Zoro # G4992181
product price:Â
$
22.39
/pr
Key Features
Fits Shoe Size
Universal
Traction Material
Tungsten Carbide
Footwear Coverage Style
Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V3550470-O/S
- Zoro #
- G4992181
- UPC #
- 017166983306
- Country of Origin
- China
- Item
- Traction Device
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Heel
- Traction Type
- Stud
- Traction Attachment Style
- Pull-On
- Suggested Environment
- Indoor, Outdoor
- For Use on Surface Types
- Ice, Snow
- Upper Material
- Rubber
- Material
- Natural Rubber
- Color
- Black
- Gender
- Unisex
- Footwear Brand
- DUE NORTH
- Suggested Traction Environment
- Ice, Slip, Snow, Transitional Walking
- Spikers per Shoe
- 4
- Shell Material
- Natural Rubber
- Wire Color
- Black
Dimensions
- Fits Shoe Size
- Universal
- Traction Device Dimensions
- 7 in L x 2-1/2 in W x 8 in H
- Size
- Universal
- Width
- 2 1/2 in
- Length
- 7 in
- Height
- 8 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Stud, 7 in L x 2-1/2 in W x 8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.