Shop ICETRED
See all product information
Create Account
ICETREDFSTD (Full Sole )X-Large, Fits Boots & Pac Boots or standard Footwear 13.5 - 15. (24 / Case)
- Mfr # 10710 XL
- Zoro # G224157624
product price:Â
$
22.39
/ea
Key Features
Height
9.75 in
Width
8 in
Color
Black
Upper Material
Rubber
Traction Attachment Style
Pull on
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10710 XL
- Zoro #
- G224157624
- UPC #
- 684892107131
- Country of Origin
- China
Dimensions
- Height
- 9.75 in
- Width
- 8 in
- Fits Shoe Size
- Boots and Pac Boots 10 and up or standard Footwear 13.5 - 15 (Full Sole Traction Device) 24 / Case
- Length
- 2 in
Details
- Color
- Black
- Upper Material
- Rubber
- Traction Attachment Style
- Pull on
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Full Sole
- Item
- Traction Device
- For Use on Surface Types
- Ice & Snow
Description
ICETRED FSTD XL Fits Boots and Pac Boots 10 and up or standard Footwear 13.5 - 15 (Full Sole Traction Device) 24 / Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.