Ice Cleats, Heel/Mid-Sole Coverage, PR
Mfr # V3551070-O/S
Zoro # G3881514
product price: $25.99
/prKey Features
Length
3 in
Traction Material
Tungsten Carbide
Traction Device Dimensions
3 in L x 1 in W x 4 in H
Suggested Traction Environment
Driving, Ice, Liquids, Snow
Traction Type
Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V3551070-O/S
Zoro #
G3881514
UPC #
017166984563
Country of Origin
China
Dimensions
Length
3 in
Traction Device Dimensions
3 in L x 1 in W x 4 in H
Fits Shoe Size
Universal
Width
1 in
Height
4 in
Size
Universal
Details
Item
Traction Device
Traction Material
Tungsten Carbide
Suggested Traction Environment
Driving, Ice, Liquids, Snow
Traction Type
Stud
Color
Black, Green
Gender
Unisex
Traction Attachment Style
Strap-On
Footwear Coverage Style
Heel, Mid-Sole
Upper Material
Polyester
Footwear Brand
DUE NORTH
For Use on Surface Types
Ice, Snow
Description
Traction Device, Footwear Coverage Style Heel, Mid-Sole, Upper Material Polyester, Traction Type Stud, 3 in L x 1 in W x 4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Green, Unisex, For Use on Surface Types Ice, Snow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.