Indoor/Outdoor Spikeless Traction Aid, Ball, Heel, Outsole Coverage, Pull-On, Rubber, Rubber
Mfr # V3553570-S/M
Zoro # G702751276
product price: $37.39
/prKey Features
Fits Shoe Size
Men's 4 to 10 / Women's 5 to 11
Traction Material
Rubber
Footwear Coverage Style
Ball, Heel, Outsole
Traction Type
Rubber
Traction Attachment Style
Pull-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V3553570-S/M
Zoro #
G702751276
UPC #
626053632311
Country of Origin
United States
Dimensions
Fits Shoe Size
Men's 4 to 10 / Women's 5 to 11
Length
7 3/4 in
Height
2 1/2 in
Size
S/M
Traction Device Dimensions
7 3/4 in L x 6 7/8 in x 2 1/2 in
Width
6 7/8 in
Details
Item
Indoor/Outdoor Spikeless Traction Aid
Traction Material
Rubber
Footwear Coverage Style
Ball, Heel, Outsole
Traction Type
Rubber
Traction Attachment Style
Pull-On
Suggested Environment
Indoor, Outdoor
For Use on Surface Types
Ice, Porous, Snow
Upper Material
Rubber
Footwear Brand
DUE NORTH
Gender
Unisex
Color
Black, Orange
Description
Indoor/Outdoor Spikeless Traction Aid, Footwear Coverage Style Ball, Heel, Outsole, Upper Material Rubber, Traction Type Rubber, 7 3/4 in L x 6 7/8 in x 2 1/2 in, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 4 to 10 / Women's 5 to 11, Black, Orange, Unisex, For Use on Surface Types Ice, Porous, Snow, Indoor, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.