Replacement Spikes, Tungsten/Carbide, PK6
Mfr # V3550770-O/S
Zoro # G4557025
product price: $6.65
/pk 6, $1.11/eaKey Features
Material
Tungsten/Carbide
Length
1/2 in
Width
1/2 in
Color
Blue
Fits Shoe Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V3550770-O/S
Zoro #
G4557025
UPC #
-
Country of Origin
China
Dimensions
Length
1/2 in
Width
1/2 in
Fits Shoe Size
Universal
Traction Device Dimensions
1/2 in L x 1/2 in W x 1/2 in H
Height
1/2 in
Details
Item
Replacement Studs
Material
Tungsten/Carbide
Color
Blue
Traction Type
Stud
Gender
Unisex
Traction Material
Tungsten Carbide
For Use on Surface Types
Ice, Snow
Suggested Environment
Outdoor
Footwear Brand
DUE NORTH
Description
Replacement Studs, Traction Type Stud, 1/2 in L x 1/2 in W x 1/2 in H, Traction Material Tungsten Carbide, Fits Shoe Size Universal, Blue, Unisex, For Use on Surface Types Ice, Snow, Outdoor, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.