Traction Device, Blk, Stud, Men's 8 to 14, PR
Mfr # V3551270-L/XL
Zoro # G202492648
product price:Â $20.89
/prKey Features
Fits Shoe Size
Men's 8 to 14 / Woman's 10+
Upper Material
Rubber
Features
Footwear Application
Outdoor Winter Activities
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V3551270-L/XL
Zoro #
G202492648
UPC #
017166983368
Country of Origin
China
Dimensions
Fits Shoe Size
Men's 8 to 14 / Woman's 10+
Size
L/XL
Details
Item
Traction Device for Shoes L/XL
Upper Material
Rubber
Features
Footwear Application
Outdoor Winter Activities
Color
Black
Footwear Brand
DueNorth
Footwear Sole Pattern
Spiked
Shoe Style
Foot
Insulated
No
Description
Traction Device, Foot, Footwear Sole Pattern Spiked, Toe Type Not Applicable, Black, Fits Shoe Size Men's 8 to 14 / Woman's 10+, Style Number V3551270-L/XL, Boot Height Not Applicable, Unisex, Size L/XL, Waterproof No, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.