Zoro Homepage

TractionDevice, Black, Stud, Men's3to7, PR

  • Mfr # V3551270-S/M

  • Zoro # G902492498


product price: $20.89
/pr

Key Features

Fits Shoe Size
Men's 3 to 7 / Woman's 4 to 8
Upper Material
Rubber
Footwear Application
Outdoor Winter Activities
Insulated
No
Footwear Brand
DueNorth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3551270-S/M
Zoro #
G902492498
UPC #
017166983351
Country of Origin
China

Dimensions

Fits Shoe Size
Men's 3 to 7 / Woman's 4 to 8
Size
S/M

Details

Item
Traction Device for Shoes S/M
Upper Material
Rubber
Footwear Application
Outdoor Winter Activities
Insulated
No
Footwear Brand
DueNorth
Shoe Style
Foot
Features
Color
Black
Footwear Sole Pattern
Spiked

Description

Traction Device, Foot, Footwear Sole Pattern Spiked, Toe Type Not Applicable, Black, Fits Shoe Size Men's 3 to 7 / Woman's 4 to 8, Style Number V3551270-S/MWW, Boot Height Not Applicable, Unisex, Size S/M, Waterproof No, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.