Zoro Homepage
This item is Discontinued.
Duff-Norton Acme Flange, Overall Diameter 2.60 In FL1000

Acme Flange, Overall Diameter 2.60 In (Discontinued)

  • Mfr # FL1000
  • Zoro # G1754961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1000
Zoro #
G1754961
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2.6 in
Bolt Circle Dia.
2.09 in
Bolt Hole Dia. (In.)
0.266 in
Flange Width
0.53 in
Flange Thickness
0.53 in
Bolt Circle Diameter
2.09 in
Mounting Bolt Hole Diameter
0.27 in

Details

Item
Acme Flange
Material
Steel
Mounting Holes
4
Mounting Thread
1.00-18 UN-2B
For Use With
Acme Nuts and Screws
Mounting Acme Thread
1.00-18 UNS-2B
Number of Mounting Holes
4

Description

Acme Flange, Overall Diameter 2.6 in, Bolt Circle Diameter 2.09 in, Mounting Bolt Hole Diameter 0.27 in, Number of Mounting Holes 4, Mounting Acme Thread 1.00-18 UNS-2B, Flange Thickness 0.53 in, Material Steel, For Use With Acme Nuts and Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.