Zoro Homepage

Linear Actuator, 100 lbf, 12V DC

  • Mfr # TMD01-1906-12

  • Zoro # G209215264


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Rated Load
100 lb
Stroke Length
12 in
Speed @ Rated Load
0.7 in/sec
Duty Cycle
25 %
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMD01-1906-12
Zoro #
G209215264
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
12 in
Retracted Length
16.75 in
Overall Height
3.15 in
Overall Width
2.15 in

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 100 lbf, Stroke Length 12 in, Speed at Full Load 0.7 in/sec, Duty Cycle 25 Percent, Full Load Current 7 A, Retracted Length 16.75 in, Drive System Type Belt, Enclosure IP Rating IP50, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum 25 Degrees F, Mounting Type Double Clevis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.