Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Actuator, 225 lbf, 12V DC

  • Mfr # LT225-1-200P

  • Zoro # G909215274


product price: $686.82
/ea
Free Shipping & Returns

Key Features

Rated Load
225 lb
Stroke Length
7.9 in
Speed @ Rated Load
0.2 in/sec
Duty Cycle
20 %
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT225-1-200P
Zoro #
G909215274
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
7.9 in
Retracted Length
12 in
Overall Width
1.6 in
Overall Height
3 in

Details

Item
Linear Actuator
Rated Load
225 lb
Speed @ Rated Load
0.2 in/sec
Duty Cycle
20 %
Voltage
12V DC
Full Load Amps
3.5 A
Standards
CE Listed
Drive System Type
Gear
Motor Type
DC
Housing Material
Zinc Die Cast
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Finish
Polished
Enclosure Type
IP66
Limit Switch Type
Factory Preset, Internal
Screw Type
Acme
Feedback Signal
Potentiometer
Nut Material
Plastic
Gear Material
Metal
Operating Temperature - Maximum
150 Degrees F
Full Load Current
3.5 A
Load Capacity
225 lbf
Enclosure IP Rating
IP66
Speed at Full Load
0.2 in/sec
Speed at No Load
1.72 in/sec
Series
LT
System of Measurement
Inch, Metric
Operating Temperature - Minimum
-13 Degrees F
Limit Switch Setting
Fixed
Housing Finish
Polished
Includes Potentiometer
Potentiometer Included

Description

Linear Actuator, Motor Type DC, Voltage 12V DC, Nut Material Plastic, Load Capacity 225 lbf, Stroke Length 7.9 in, Speed at Full Load 0.2 in/sec, Duty Cycle 20 Percent, Full Load Current 3.5 A, Retracted Length 12 in, Gear Material Metal, Drive System Type Gear, Enclosure IP Rating IP66, Includes Potentiometer Potentiometer Included, Housing Finish Polished, Housing Material Zinc Die Cast, Limit Switch Setting Fixed, Operating Temperature - Maximum 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.